Beli Dewalt Charger di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. DEWALT Charger FLEXVOLT
    Mulai

    Rp1.199.900

    DEWALT Charger FLEXVOLT
    atribut:
    • Voltage (V): 54
  2. DEWALT Battery
    Mulai

    Rp469.900

  3. DEWALT Cordless Drill Driver Brushless Kit MAX (Mesin Bor Baterai)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp3.999.900

    DEWALT Cordless Drill Driver Brushless Kit MAX (Mesin Bor Baterai)
    Deskripsi:
    Dewalt DCD7771D2 20V Brushles Drill Driver Lebih kuat, kompak dan ringan, 20V MAX * DEWALT Cordless Drill / Driver fitur Brushless Teknologi, dan memberikan efisiensi yang lebih besar, yang menjadi lebih daya dan lebih banyak runtime
    atribut:
    • Type: Brushless Screwdriver Drill
    • Reversible: Yes
    • Speed Variation: Yes
    • Battery Capacity (AH): 2
    • Accessories: 1x Charger, 2x 2.0 Ah Battery, 1x Toolbox, 1x Belt Hook
    • Battery Voltage (V): 20
    • Bit Holder (inch): 1/2 (13mm)
    • Maximum Torque (N m): 65
    • No Load Speed (rpm): 0-500/1750
  4. DEWALT Cordless Hammer Drill Driver Brushless Kit MAX (Mesin Bor Beton Baterai)
    Mulai

    Rp3.599.900

    DEWALT Cordless Hammer Drill Driver Brushless Kit MAX (Mesin Bor Beton Baterai)
    Deskripsi:
    Dewalt DCD7781D2 Lebih bertenaga, ringkas, dan ringan, 20V MAX* DEWALT Cordless Drill/Driver memiliki fitur Brushless Teknologi, dan memberikan alat yang lebih besar dari segi efisiensi, yang berarti penggunaan lebih lama dan membutuhkan lebih sedikit perawatan .
    atribut:
    • Type: Impact screwdriver
    • Reversible: Yes
    • Speed Variation: Yes
    • Battery Capacity (AH): 2
    • Accessories: 1x Charger, 2x 2.0 Ah Battery, 1x Toolbox, 1x Belt Hook
    • Battery Voltage (V): 20
    • Bit Holder (inch): 1/2 (13mm)
    • Maximum Torque (N m): 65
    • No Load Speed (rpm): 0-500/1750
    • Punch Speed (lpm): 8500/29750
  5. BOSCH Charger
    Mulai

    Rp350.000

  6. Camelion Battery Charger (Baterai Isi Ulang)
    BARU
    20%
    Mulai

    Rp42.900

    Camelion Battery Charger (Baterai Isi Ulang)
    Deskripsi:
    - RED Indicator (Charging or Fully Charged) - For battery Size AA-AAA-9V - Reverse Polarity - Economical Charger 6 hours (Baterry AA 1000mAh).
  7. DEWALT Cordless Hammer Drill SDS Max (Mesin Bor Beton Baterai)
    Mulai

    Rp14.999.900

    DEWALT Cordless Hammer Drill SDS Max (Mesin Bor Beton Baterai)
    atribut:
    • No. Load Hits (BPM): 0-3150
    • Charging Time (minute): 60
  8. DEWALT Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.799.900

    DEWALT Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    atribut:
    • Voltage (V): 18 / 20
    • Impact Rate (ipm): 2015
    • Anvil Type: Hog Ring
    • Battery Type: Li-Ion
    • Drive Size (inch): 3/4
    • No Load Speed (rpm): 0-1200/0-440/0-575
    • Torque Capacity (N m): 1925 - 2576
  9. DEWALT Brushless Drill Driver
    Mulai

    Rp6.099.900

    DEWALT Brushless Drill Driver
    atribut:
    • Accessories: 1x Charger, 2x 3.0 Ah Batteries, 1x Tool Box
    • Battery Capacity (AH): 3.0
    • Battery Type: Li-Ion
    • Battery Voltage (V): 18/20 (Max)
    • Chuck Capacity (mm): 1.5 - 13
    • Max. Drilling in Iron (mm): 13
    • Max. Drilling in Wood (mm): 35
    • Maximum Torque (Nm): 65 (Hard); 26 (Soft)
    • No Load Speed (rpm): 0-450/0-1650
    • Reversible: Yes
    • Speed ​​Variation: Yes
  10. DEWALT Cordless Circular Saw
    Mulai

    Rp5.899.900

    DEWALT Cordless Circular Saw
    atribut:
    • Cut Height at 90° (mm): 55
    • Applicable Tipped Saw Outer Dia. x Hole Dia. (mm): 165x20
    • Cutting Angle Adjustable Range: 0 to 50
    • No-load Speed (minute): 3700
  11. DEWALT Cordless Angle Grinder Max Slide SAG M10 Kit
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.599.900

    DEWALT Cordless Angle Grinder Max Slide SAG M10 Kit
    Deskripsi:
    Specifications:Voltage : 20VBattery Capacity : 5.0 AhBattery : 2Charger : DCB115Disc Diameter : 100mm ( 4" )Spindle Thread : M10Switch Type : SliderNo Load Speed : 9000 rpmSoft Start : YesE-clutch : YesE-brake : YesWeight : 2.9 Kg ( With Battery )Features:- Brushless motor of the angle grinder requires no brush changes.- DEWALT grinder's brake stops wheel in 2 seconds or less on average.- Kickback Brake engages when a pinch, stall, or bind-up event is sensed and the electronic brake engages with maximum force to quickly stop the wheel, reduce the movement of the metal grinder and shut the grinder off- Power Loss Reset prevents accidental restarts following a power disruption when the tool is left in the "on" position
    atribut:
    • Voltage (V): 20
    • Battery Capacity (AH): 5
    • Charger: DCB115
    • Disc Diameter (mm): 100
    • Spindle Thread: M10
    • Switch Type: Slider
    • No Load Speed (rpm): 9000
  12. DEWALT Polisher
    Mulai

    Rp4.899.900

    DEWALT Polisher
    Deskripsi:
    The DWP849X 7 Inch / 9 Inch Variable Speed Polisher with Soft Start has a powerful 12 Amp motor with ball bearing construction and electronic control to deliver desired finish results. Variable speed trigger allows user to control speed from 0 to dialed m
    atribut:
    • No Load Speed (rpm): 2000-5500
    • Pad Diameter (mm): 125
    • Type: Mesin Poles Baterai
    • Voltage (V): 18
  13. DEWALT Rechargeable Hummer Drill Driver (Pengisi Daya)
    Mulai

    Rp3.899.900

    DEWALT Rechargeable Hummer Drill Driver (Pengisi Daya)
    atribut:
    • Type: Charger
    • Power (V): AC100
    • Electricity Consumption (VA): 170
  14. DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.699.900

    DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Deskripsi:
    The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.
    atribut:
    • Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
    • Anvil Type: Detent Pin
    • Punch Speed (ipm): 0 - 3600
    • Battery: XR Li-Ion
    • Anvil Size (mm): 12.7
    • Battery Capacity (AH): 4.0
    • Battery Voltage (V): 18/20
    • Maximum Torque (N m): 406
    • No Load Speed (rpm): 0 - 2500
    • Type: Battery Impact Lock
    • Vendor Type: DCF922M2-B1
Daftar Harga Dewalt Charger Terbaru November 2026
DEWALT Battery FLEXVOLTRp2.499.900
DEWALT Charger FLEXVOLTRp1.199.900
DEWALT Li-Ion ChargerRp859.900
DEWALT BatteryRp469.900
DEWALT Rechargeable Recipro SawRp4.099.900
DEWALT Cordless Drill Driver Brushless Kit MAX (Mesin Bor Baterai)Rp3.999.900
DEWALT Cordless Hammer Drill Driver Brushless Kit MAX (Mesin Bor Beton Baterai)Rp3.599.900
BOSCH ChargerRp350.000
Camelion Battery Charger (Baterai Isi Ulang)Rp42.900
DEWALT Cordless Hammer Drill SDS Max (Mesin Bor Beton Baterai)Rp14.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)